Shop All Accent Chairs
Monarch Specialties
Accent Chair, Armless, Fabric, Living Room, Bedroom, Fabric, Metal, Green, Chrome, Contemporary
Mfr # I 8136
Zoro # G804836062
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 300 lbs
- Overall Depth 30.5
- Overall Height 30
- Hardware Finish CHROME
- Overall Width 30.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 8136
- Zoro # G804836062
- UPC # 878218001986
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Depth | 30.5 |
Overall Height | 30 |
Overall Width | 30.5 |
Details
Weight Capacity | 300 lbs |
Hardware Finish | CHROME |
Color | Teal |
Includes | Parts and assembly instructions included |
Material | Foam,Mdf, Metal, Particle Board,Cotton, Polyester, Polyester Blend |
Description
For those in need of an on trend, fashion statement accent chair, this one's for you. Upholstered in a teal and white chevron pattern, it is both comfortable and practical. It features shiny metal legs for sufficient support with the perfect splash of elegance to your living space, whether it be in your small home, apartment or condo. Keep in mind that an armless accent chair allows for easy movement - Perfect for guests in your living room, bedroom or entrance and it is also a space saver. Lounging at its best, folks!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- BUNN Sprayhead, Blue 0.190 7 Hole Wide (40670.0005)
- BIGGIES SCENES Window Well Scenes-Canyon, 100 in wide x 60 in high (BG-WW-CYN-100)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Blue (QI004316.BL)
- FUN FURNISHINGS Lime Green Micro Suede Chair Sleeper (20205)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Black Wrinkle Finish and Graph Chalice Seat (40018BW019)
- OFFICESOURCE Madison Collection Club Chair with Chrome Exposed Frame (9281AGR)
- MANHATTAN COMFORT Curl Swivel Accent Chair in Red and Polished Chrome (AC040-RD)
- HOLLAND BAR STOOL CO 610 Contessa 18" Chair with Pewter Finish and Medium Maple Seat (61018PWMedMpl)
- HOLLAND BAR STOOL CO 620 Catalina 18" Chair with Anodized Nickel Finish and Natural Oak Seat (62018ANNatOak)
- DESIGN TOSCANO Modernist Lounge Chair (NE200121)
- Monarch Specialties Accent Chairs