Shop All Living Room Sets
This Product is Discontinued
Monarch Specialties
Accent Chair, 2Pcs Set/ Burnt Yellow " Circular " (Discontinued)
Mfr # I 8059
Zoro # G900670959
Free Shipping & Returns
This Product is Discontinued
Key Features
- Seat Depth 21"
- Length 30.5
- Color Yellow
- Capacity 350 lbs.
- Features Curved Back, Padded, Contemporary Style, Comfortable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 8059
- Zoro # G900670959
- UPC # 878218001696
- Country of Origin China
- Category Living Room Sets
Dimensions
Seat Depth | 21" |
Length | 30.5 |
Width | 28.5 |
Seat Width | 21" |
Height | 30 |
Details
Color | Yellow |
Capacity | 350 lbs. |
Features | Curved Back, Padded, Contemporary Style, Comfortable |
Includes | Installation hardware, assembly instructions |
Material | Foam,Solid Wood,Cotton |
For Use With | Indoors, Residential |
Weight | 27 lbs. |
Description
Enjoy double the comfort with this 2-piece set that includes an armchair with ottoman. Take a seat in the barrel design accent chair with its rounded back and perfectly positioned armrests, then kick up your feet onto the matching ottoman. Both pieces are padded to offer a soft feel and are upholstered in a burnt yellow cotton-blend fabric with a circular pattern. The solid wood legs that support both the chair and ottoman are square-shaped and finished in black to contrast the curves and fabric color. Versatile and stylish, this set will quickly become your favorite place to read a book or watch TV in your living room or bedroom.. 2-piece set includes an upholstered armchair with ottoman in a burnt yellow circular pattern fabric. Barrel design accent chair features a deep, wide seat and a backrest that curves to form integrated armrests; both the chair and ottoman are padded to offer comfort and support. Squared solid wood legs in a contrasting black finish provide stability. Minor assembly required: All parts for assembly are located on the side of the ottoman; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: Chair measures 30.5 inches L x 28.5 inches W x 30 inches H; ottoman measures 18.5 inches L x 17 inches W x 15.5 inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.