Shop All Dining Room Tables & Sets
Monarch Specialties
59 W X 30.25 H, Particle Board, Metal, Dark Taupe
Mfr # I 1121
Zoro # G804836000
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59
- Height 30.25
- Tabletop Material Particle Board,Metal
- Finish CHROME, RECLAIMED WOOD
- Weight Capacity 110 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 1121
- Zoro # G804836000
- UPC # 680796001254
- Country of Origin Taiwan, Province of China
- Category Dining Room Tables & Sets
Dimensions
Width | 59 |
Height | 30.25 |
Details
Tabletop Material | Particle Board,Metal |
Tabletop Color | Dark Taupe |
Finish | CHROME, RECLAIMED WOOD |
Weight Capacity | 110 lbs |
Includes | Parts and assembly instructions included |
Description
Welcome to contemporary at its finest! In a trendy taupe finish, this is the most versatile kitchen table for casual or formal dining for up to 4 people. Thanks to U-shaped chrome metal legs, the thick rectangular table is extra sturdy and can fit in just about any space - Small home, condo or apartment, no problem!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Phantom Series Transparent Stacking Side Chair (FH-121-APC-GG)
- MONARCH SPECIALTIES Magazine Rack, Holder, Standing, Storage, Bathroom, Office, Bedroom, Pu Leather Look, Black (I 2034)
- OSBORNE WOOD PRODUCTS 12 x 1 3/4 Four Sided Taper Chair Leg in Soft Maple (6152M)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BG)
- MONARCH SPECIALTIES Dining Table, 48in. Rectangular, Small, Kitchen, Dining Room, Oak And Cream, Wood Legs, Transitional (I 1328)
- MONARCH SPECIALTIES 31.5 W X 29.25 H, Particle Board, Metal, Black (I 1208)
- MONARCH SPECIALTIES Dining Table, 48 in. Rectangular, Small, Kitchen, Dining Room, White Veneer, Wood Legs, Transitional (I 1323)
- MONARCH SPECIALTIES Dining Table - 35"X 60" / High Glossy White (I 1090)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1100)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey / Chrome Metal (I 1059)
- INTERNATIONAL CONCEPTS Round Table with Butterfly Extension, 32 in W X 60 in L X 30 in H, Wood, Espresso (K581-T32X-30S)
- Monarch Specialties Dining Room Tables & Sets