Shop All End Tables
Monarch Specialties
47.25 W X 32 H, Mdf, Hollow-Core, Laminate, Metal, Particle Board, Brown
Mfr # I 2851
Zoro # G804835874
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 47.25
- Height 32
- Tabletop Material Mdf,Hollow-Core, Laminate, Metal, Particle Board
- Finish RECLAIMED WOOD-LOOK
- Weight Capacity 100 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2851
- Zoro # G804835874
- UPC # 680796042882
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 47.25 |
Height | 32 |
Details
Tabletop Material | Mdf,Hollow-Core, Laminate, Metal, Particle Board |
Tabletop Color | Brown |
Finish | RECLAIMED WOOD-LOOK |
Weight Capacity | 100 lbs |
Includes | Parts and assembly instructions included |
Description
Industrial-farmhouse style combines modern metal with a rustic wood finish to create a warm, inviting look. This two-tier rectangular console table embodies that popular style. The tabletop and bottom shelf are finished in a brown reclaimed-wood look with naturalistic color variations and a subtle wood-grain texture. Robust metal legs in a black finish are incorporated into the thick tabletop for a striking visual contrast and to provide stability. This accent table has a narrow profile that makes it ideal for use in an entryway, hallway, or behind a sofa in a living room.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEARLY NATURAL 7 ft. Kentia Palm Silk Tree (5462)
- BLUE RIDGE ERGONOMICS Desk Stool, Vin, Bk, Cast, Orange (BR-VDHST-CR-T1-CC-8613)
- SAUDER Stow-Away 8-cube Organizer So , Versatile design creates multiple storage solutions (421547)
- REGENCY 30 D X 66 W X 29 H, Ash Grey, Wood (LDS6630AG)
- MONARCH SPECIALTIES Accent Table - Espresso / Gold Metal With A Drawer (I 3236)
- MONARCH SPECIALTIES Accent Table - 48"L / Black / Black Metal Hall Console (I 3512)
- MONARCH SPECIALTIES Accent Table - 25"H / Grey Stone-Look / Black Metal (I 3305)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Black, Contemporary (I 2863)
- ALATERRE FURNITURE 11 W, 23" L, 24 H, Wood, composite wood and wood veneer Top, Espresso (AMIA13P0)
- Monarch Specialties End Tables