Shop All End Tables
Monarch Specialties
47.25 W, 32 H, Particle Board, Metal Top, Dark Taupe
Mfr # I 3169
Zoro # G104836021
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 47.25
- Height 32
- Tabletop Material Particle Board,Metal
- Finish CHROME, RECLAIMED WOOD
- Includes Parts and assembly instructions included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3169
- Zoro # G104836021
- UPC # 680796013660
- Country of Origin Taiwan, Province of China
- Category End Tables
Dimensions
Width | 47.25 |
Height | 32 |
Details
Tabletop Material | Particle Board,Metal |
Tabletop Color | Dark Taupe |
Finish | CHROME, RECLAIMED WOOD |
Includes | Parts and assembly instructions included |
Weight Capacity | 50 lbs |
Description
Bring minimal style with flair to your home or office with this contemporary console accent table. The thick and spacious rectangular table top in a dark taupe wood look finish is supported by sturdy angular chrome metal legs that keep the space light and airy. Place the table in your hallway or entryway to display your decorative objects, a plant, magazines or in your living room and entertainment area to stage a drinks and food station. With multiple possibilities and a compact size, this stylish accent table will be your most functional furniture piece!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 5-Drawer Wood Chest (157-9524)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand (ANAN0129)
- PRIME-LINE Shower Rod, Adjusts 36 in. - 60 in., Steel and Plastic, White Single Pack (MP59620)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E998)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3476)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Walnut Solid-Top Drop Leaf (I 3726)
- MONARCH SPECIALTIES Accent Table - 32"H / White (I 2479)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Black (I 2862)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Contemporary, Modern (I 3478)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Storage, Living Room, Bedroom, Walnut Laminate (I 2144)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Grey, Black (I 2406)
- Monarch Specialties End Tables