Shop All Dining Room Tables & Sets
Monarch Specialties
31.5 W X 29.25 H, Particle Board, Metal, Black
Mfr # I 1208
Zoro # G804836048
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 31.5
- Height 29.25
- Tabletop Material Particle Board,Metal
- Weight Capacity 150 lbs
- Includes Parts and assembly instructions included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 1208
- Zoro # G804836048
- UPC # 680796072650
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5 |
Height | 29.25 |
Details
Tabletop Material | Particle Board,Metal |
Tabletop Color | Black |
Weight Capacity | 150 lbs |
Includes | Parts and assembly instructions included |
Description
Create a compelling and cohesive aesthetic in your space with this three-piece dining set, which includes one table and two chairs. Perched atop curved metal legs, the oval table is crafted from manufactured wood, while the two chairs feature a ladderback design with tubular metal detailing. Stylishly finished in a modern black laminate seat and table top combined with black metal, this set blends with a variety of color schemes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Ocean Fabric (1172915)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 72" Round Plastic Folding Table (PFT2-71R)
- PLASTICOS MQ 5-Drawer Storage Cabinet 13 in. W x 39 in. H x 15 in. D in White (548-WHT2PK)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Nat. Weathered Gray) (855490008070)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1100)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey / Chrome Metal (I 1059)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Grey / Chrome Metal (I 1120)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1137)
- MONARCH SPECIALTIES Dining Table - 35"X 60" / High Glossy White (I 1090)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 42 in W X 42 in L X 36.3 in H, Wood, Washed Gray Taupe (K09-42DPT-27B-6B)
- Monarch Specialties Dining Room Tables & Sets