Shop All Dining Room Tables & Sets
Monarch Specialties
28 W, 32 H, Metal, Solid Wood Top, Brown
Mfr # I 1085
Zoro # G204835986
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28
- Height 32
- Tabletop Material Metal,Solid Wood
- Tabletop Color Brown
- Finish BRONZE, DISTRESSED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 1085
- Zoro # G204835986
- UPC # 878218006899
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 28 |
Height | 32 |
Details
Tabletop Material | Metal,Solid Wood |
Tabletop Color | Brown |
Finish | BRONZE, DISTRESSED |
Includes | Parts and assembly instructions included |
Description
Classic and industrial forms a unique bond for the perfect 3-piece bistro-inspired set for your dining room or kitchen. Practical, these tables are must-haves for the urban go-getter. Adjust the table and stool heights with an easy-to-use twist mechanism to find the perfect fit. Convenience, style, practicality - What more could you ask for?
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, 23-, No Arm, Black (B1016-BK)
- BOSS Bookcase, 31"W X14"D X 65.5"H, Driftwood (N158-DW)
- BOSS Executive Chair, Fixed, Black (B8991-C)
- HANDSTAND KITCHEN Winter Wonderland Christmas Cookie Cutter Set Stainless Steel 12 pc (BKS-HOLCC12)
- MONARCH SPECIALTIES Dining Table, 60" Rectangular, Kitchen, Dining Room, Laminate, Beige, Contemporary, Modern (I 1088)
- MONARCH SPECIALTIES Dining Table - 35"X 60" / High Glossy White (I 1090)
- MONARCH SPECIALTIES 59 W, 30.25 H, Particle Board, Metal Top, Dark Taupe (I 1121)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Grey / Black Metal (I 1136)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Grey / Chrome Metal (I 1120)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1137)
- WADDELL MFG Waddell Mfg. Folding Banquet Table Legs FTL100 (FTL100)
- Monarch Specialties Dining Room Tables & Sets