Shop All End Tables
Monarch Specialties
18.25 W X 25.25 H, Particle Board, Metal, Brown
Mfr # I 3673
Zoro # G304835923
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.25
- Height 25.25
- Tabletop Material Particle Board,Metal
- Tabletop Color Brown
- Finish RECLAIMED WOOD-LOOK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3673
- Zoro # G304835923
- UPC # 680796067021
- Country of Origin China
- Category End Tables
Dimensions
Width | 18.25 |
Height | 25.25 |
Details
Tabletop Material | Particle Board,Metal |
Tabletop Color | Brown |
Finish | RECLAIMED WOOD-LOOK |
Includes | Parts and assembly instructions included |
Weight Capacity | 30 lbs |
Description
Straight lines and clean angles give this C-shaped accent table an elegantly modern look. The rectangular tabletop in a medium brown reclaimed wood-look finish is supported by a black metal frame with a secondary shelf underneath the table for convenient placement of smaller items. Slide this versatile end table under a sofa or chair to place snacks or mobile devices or use as a side table next to a bed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Putty, Letter (HVF152229PY)
- BAXTON STUDIO Carolyn Mid-Century Modern Ash Walnut Finished Wood Queen Size Headboard (180-11148-Zoro)
- HOLLAND BAR STOOL CO U.S. Coast Guard Seat Cover (BSCCstGrd)
- BAXTON STUDIO Aveneil Beige Upholstered Walnut Finished Full Size Platform Bed (149-8774)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3900)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Contemporary, Modern (I 3478)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, White Laminate, White (I 3279)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Black Marble Look (I 3590)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3044)
- MONARCH SPECIALTIES Accent Table - 24"H / Grey / Chrome Metal (I 3474)
- CONVENIENCE CONCEPTS Florence End Table, Espresso (HI3374747)
- Monarch Specialties End Tables