Shop All End Tables
Monarch Specialties
18 W X 24 H, Particle Board, Metal, Black
Mfr # I 2170
Zoro # G604835937
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18
- Height 24
- Tabletop Material Particle Board,Metal
- Tabletop Color Black
- Weight Capacity 30 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2170
- Zoro # G604835937
- UPC # 680796072704
- Country of Origin China
- Category End Tables
Dimensions
Width | 18 |
Height | 24 |
Details
Tabletop Material | Particle Board,Metal |
Tabletop Color | Black |
Weight Capacity | 30 lbs |
Includes | Parts and assembly instructions included |
Description
For a brilliant home upgrade, this all Black C shape side table does the trick. Supported by an elegant black metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your décor. Bringing a modern touch to your small home, condo or apartment, this C table slides nicely under the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above._x000D_
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN iDesign 78 in. H X 54 in. W White Solid Shower Curtain Polyester (14662)
- BLUM Center Line Boring Chuck/Minidrill (M30.1324)
- R & R TEXTILE Mattress Cover, Anchor Band, 36x80 In. (X42101)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- MONARCH SPECIALTIES Accent Table - 26"H / White/ White Metal (I 3599)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3582)
- MONARCH SPECIALTIES Accent Table - Silver Metal With Tempered Glass (I 3090)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top (I 3134)
- MONARCH SPECIALTIES Accent Table - Hammered Black Metal With Tempered Glass (I 3332)
- INTERNATIONAL CONCEPTS 21 W, 21 L, 30 H (OT-91)
- Monarch Specialties End Tables