Shop All End Tables
Monarch Specialties
15.75 W X 24 H, Particle Board, Metal, Black
Mfr # I 3761
Zoro # G604835968
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Height 24
- Tabletop Material Particle Board,Metal
- Tabletop Color Black
- Includes Parts and assembly instructions included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 3761
- Zoro # G604835968
- UPC # 680796079062
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.75 |
Height | 24 |
Details
Tabletop Material | Particle Board,Metal |
Tabletop Color | Black |
Includes | Parts and assembly instructions included |
Weight Capacity | 30 lbs |
Description
For a brilliant home upgrade, this black C shape side table does the trick. Supported by an elegant black metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your decor. Bringing a modern touch to your small home, condo or apartment, this C table slides nicely under the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Bookends, 9" Height, Black, 2 Per Pack, PK3 (87915)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110891-17)
- ATLAS COMMERCIAL PRODUCTS 36" Reclaimed Elm Wood Cocktail Table (RCT35-36R)
- FLASH FURNITURE Rectangle Activity Table, 24 W X 48 L X 23.75 H, Plastic, Steel, Green (YU-YCX-001-2-RECT-TBL-GREEN-GG)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3927)
- MONARCH SPECIALTIES Accent Table - 23"H / Espresso / Black Metal (I 3593)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With Chrome Metal (I 3186)
- MONARCH SPECIALTIES 18.25 W X 25.25 H, Particle Board, Metal, Brown (I 3673)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3900)
- MONARCH SPECIALTIES Accent Table - 42"L / Espresso / Black Hall Console (I 3517)
- MONARCH SPECIALTIES Accent Table - Hammered Black Metal With Tempered Glass (I 3332)
- Monarch Specialties End Tables