Shop All End Tables
Monarch Specialties
15.75 W X 21.75 H, Metal, Particle Board, Grey
Mfr # I 2176
Zoro # G704835974
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Height 21.75
- Tabletop Material Metal,Particle Board
- Tabletop Color Grey
- Includes Parts and assembly instructions included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2176
- Zoro # G704835974
- UPC # 680796072766
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.75 |
Height | 21.75 |
Details
Tabletop Material | Metal,Particle Board |
Tabletop Color | Grey |
Includes | Parts and assembly instructions included |
Weight Capacity | 30 lbs |
Description
From modern farmhouse to urban industrial, this side table is a perfect pick for a variety of ensembles. Its sleek x-base frame combined with a round table top provide a contrasting note and universal style. While lounging in your living space for a Study session? Favorite movie? Quiet reading time? This side table handles all of the above.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, White (224BMC6)
- BAXTON STUDIO Iseline Modern and Contemporary Walnut Brown Finished Wood Twin Size Platform Bed Frame (183-11176-Zoro)
- ALATERRE FURNITURE Country Cottage Media/Console Table, White Antique Finish (ACCA14WA)
- DREAMSEAT Curve Task Chair with Cleveland Browns Helmet Logo (XZOCCURVE-PSNFL20037)
- MONARCH SPECIALTIES 15.75 W X 21.75 H, Metal, Particle Board, Black (I 2175)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed Wood-Look / Black Metal (I 3403)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Contemporary, Modern (I 3478)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Storage, Living Room, Bedroom, Walnut Laminate (I 2144)
- MONARCH SPECIALTIES 15.75 W X 21.75 H, Metal, Particle Board, Black (I 2179)
- MONARCH SPECIALTIES Accent Table - 48"L / Black / Black Metal Hall Console (I 3512)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2853)
- Monarch Specialties End Tables