Shop All End Tables
Monarch Specialties
15.75 W X 21.75 H, Metal, Particle Board, Black
Mfr # I 2179
Zoro # G504836027
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Height 21.75
- Tabletop Material Metal,Particle Board
- Tabletop Color Black
- Finish MARBLE-LOOK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 2179
- Zoro # G504836027
- UPC # 680796072797
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.75 |
Height | 21.75 |
Details
Tabletop Material | Metal,Particle Board |
Tabletop Color | Black |
Finish | MARBLE-LOOK |
Includes | Parts and assembly instructions included |
Weight Capacity | 30 lbs |
Description
From modern farmhouse to urban industrial, this side table is a perfect pick for a variety of ensembles. Its sleek x-base frame combined with a round table top provide a contrasting note and universal style. While lounging in your living space for a Study session? Favorite movie? Quiet reading time? This side table handles all of the above.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Executive Chair, Loop, Black (B8106)
- VINTIQUEWISE Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle (QI003004.SO)
- BLODGETT Plate, Striker Zeph (21100)
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- MONARCH SPECIALTIES Accent Table - 24"H / Dark Taupe (I 2095)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Chrome (I 3638)
- MONARCH SPECIALTIES Accent Table - 24"H / Dark Taupe (I 2476)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Black Marble Look (I 3590)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe Hall Console (I 2791)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Grey, Black (I 2406)
- MONARCH SPECIALTIES Accent Table - 32"L / Dark Taupe Hall Console (I 2472)
- Monarch Specialties End Tables