Shop All End Tables
Monarch Specialties
15.75 W X 21.75 H, Metal, Particle Board, Black
Mfr # I 2175
Zoro # G604836033
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Height 21.75
- Tabletop Material Metal,Particle Board
- Tabletop Color Black
- Weight Capacity 30 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 2175
- Zoro # G604836033
- UPC # 680796072759
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.75 |
Height | 21.75 |
Details
Tabletop Material | Metal,Particle Board |
Tabletop Color | Black |
Weight Capacity | 30 lbs |
Includes | Parts and assembly instructions included |
Description
From modern farmhouse to urban industrial, this side table is a perfect pick for a variety of ensembles. Its sleek x-base frame combined with a round table top provide a contrasting note and universal style. While lounging in your living space for a Study session? Favorite movie? Quiet reading time? This side table handles all of the above.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN Ecru Bath Towel, 30x56", PK12 (7133554)
- UNITED WEAVERS OF AMERICA Eternity Barcelona Blue Area Rectangle Rug, 5 ft. 3 in. x 7 ft. 2 in. (4535 10160 58)
- REGENCY Regency Kahlo 42 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL4224WHBK)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2424-T2222-GG)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With A Drawer (I 3191)
- MONARCH SPECIALTIES Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, White Laminate, White Metal (I 2079)
- MONARCH SPECIALTIES Accent Table - 32"H / White (I 2479)
- MONARCH SPECIALTIES Accent Table - Grey (I 3118)
- MONARCH SPECIALTIES Accent Table - 48"L / Black / Black Metal Hall Console (I 3512)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 2081)
- INTERNATIONAL CONCEPTS Rectangle Vista Side Table, 24 in W X 14 in L X 24 in H, Wood, Hickory/Washed Coal (OT45-15E2)
- Monarch Specialties End Tables