Shop All End Tables
Monarch Specialties
11.5 W X 32 H, Particle Board, Hollow-Core, Laminate, Mdf, Black
Mfr # I 2414
Zoro # G004835971
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Height 32
- Tabletop Material Particle Board,Hollow-Core, Laminate, Mdf
- Tabletop Color Black
- Weight Capacity 60 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 2414
- Zoro # G004835971
- UPC # 680796054908
- Country of Origin China
- Category End Tables
Dimensions
Width | 11.5 |
Height | 32 |
Details
Tabletop Material | Particle Board,Hollow-Core, Laminate, Mdf |
Tabletop Color | Black |
Weight Capacity | 60 lbs |
Includes | Parts and assembly instructions included |
Description
This contemporary accent table with curved legs offers a playful twist on displaying decorative items. The sturdy legs curve for a dynamic, twisting effect that will attract as much attention as the objects displayed on the table. Featuring a square tabletop and 2 shelves, its 3-tier design maximizes the vertical display space available in a living room, an entryway, or any room in need of a small table with storage. This side table in a black finish has a versatile style that can serve a variety of purposes, including as an indoor plant stand.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- MAGELLAN 27 x 54 Bath Towels , 12PK (MAG2754-17)
- ZORO SELECT Vinyl Executive Chair, 19" to 23", Fixed Arms, Black, Burgundy (6GNP1)
- 123 CREATIONS 123 Creations CB065B Blue Finnial hand painted tassel (CB065B)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Black Marble Look (I 3590)
- MONARCH SPECIALTIES Accent Table - 22"H / Grey / Black Metal (I 2082)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe Hall Console (I 2791)
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3574)
- MONARCH SPECIALTIES Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, White Laminate, White Metal (I 2079)
- CONVENIENCE CONCEPTS Cherry 3-Tier Half Table (HI2629481)
- Monarch Specialties End Tables