Shop All Bath Towels
Monarch
Silvadur Microfiber Salon ( 24 Pack), 24PK
Mfr # M915109BK-SLV
Zoro # G306171739
product price: $24.59
/pk 24, $1.02/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Width 27
- Length 16
- Color Black
- Weight 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # M915109BK-SLV
- Zoro # G306171739
- UPC # 764950005682
- Country of Origin China
- Category Bath Towels
Dimensions
Width | 27 |
Length | 16 |
Details
Item | Salon Towel |
Material | Microfiber |
Color | Black |
Weight | 2.5 |
Description
ANTIMICROBIAL TREATED SALON TOWELS: Monarch Brands black bleach safe salon towels are treated with Silvadur(TM) antimicrobial technology, which inhibits the growth of bacteria and microorganisms on the fabric.
SAFE ANTI-ODOR SALON TOWEL FRESHNESS: The SILVADUR(TM) treatment gives these bleach resistant hair salon towels their anti-odor protection. These bleach proof antibacterial treated towels are approved as non-toxic by Oeko-Tex International Standards.
COLOR: Black microfiber salon hand towels will suit any Salon decor and style. Black bleach free salon towels also won't look dirty or shabby when used with color dyes; especially because these microfiber salon towels are bleach safe salon towels.
OUR BEST MICROFIBER SALON TOWELS HAVE MANY USES: Our bleach resistant hair salon towels are ideal for any salon or spa. Many customers buy bleach safe salon towels for their homes, hotels, gyms, and country clubs. Bleach proof salon towels make great barber towels, too.
ANTIMICROBIAL TREATED SALON TROWEL CARE INSTRUCTIONS: Our bleach safe salon towels minimize the impact of bleach and other salon chemicals. Machine wash with other microfiber cloths and microfiber towels. Tumble dry low (or air dry), and do not iron. Bleach safe salon towels will hold up to multiple washes without thinning out or unraveling.
SAFE ANTI-ODOR SALON TOWEL FRESHNESS: The SILVADUR(TM) treatment gives these bleach resistant hair salon towels their anti-odor protection. These bleach proof antibacterial treated towels are approved as non-toxic by Oeko-Tex International Standards.
COLOR: Black microfiber salon hand towels will suit any Salon decor and style. Black bleach free salon towels also won't look dirty or shabby when used with color dyes; especially because these microfiber salon towels are bleach safe salon towels.
OUR BEST MICROFIBER SALON TOWELS HAVE MANY USES: Our bleach resistant hair salon towels are ideal for any salon or spa. Many customers buy bleach safe salon towels for their homes, hotels, gyms, and country clubs. Bleach proof salon towels make great barber towels, too.
ANTIMICROBIAL TREATED SALON TROWEL CARE INSTRUCTIONS: Our bleach safe salon towels minimize the impact of bleach and other salon chemicals. Machine wash with other microfiber cloths and microfiber towels. Tumble dry low (or air dry), and do not iron. Bleach safe salon towels will hold up to multiple washes without thinning out or unraveling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMANOFF PRODUCTS Romanoff Products ROM16002-2 Stowaway Red Letter Box with Lid; 13 x 10.5 x 5 in. - 2 Each (ROM16002-2)
- ARMOR TOOL Maple Butcher Block & Dog Hole Table (36x25x1.5") Stand & Casters, PK3 (BBTKIT-3625)
- TRADEMARK FINE ART June Erica Vess 'Bright Side I' Canvas Art, 35x47 (WAG16712-C3547GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- MONARCH Basic Arctic 22 x 44 Bath Towels , 12PK (BASIC-2244-6)
- MONARCH Basic Arctic 12 x 12 Washcloths , 12PK (BASIC-1212-1)
- MONARCH Microfiber Salon Towels ( 24 Pack), 24PK (M915109BK)
- MONARCH Salon Towels Jr Brown , 12PK (BBJ-1627-2.5BRN)
- MONARCH Salon Towels 16 x 28 Burgundy , 12PK (BB-1628-3BUR)
- MONARCH Salon Towels Jr Burgundy , 12PK (BBJ-1627-2.5BUR)
- HASTINGS HOME Combed Cotton Rice Weave 6-piece Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths |Silver Gray (328054KBU)
- Monarch Bath Towels