Shop All Rags & Towels
Monarch
Shop Towels 10 Pack Red, 10PK
Mfr # AT-STB10-BAND
Zoro # G006171626
product price: $8.15
/pk 10, $0.82/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton
- Color Red
- Weight 0.63
- Width 14
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # AT-STB10-BAND
- Zoro # G006171626
- UPC # 764950000823
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Width | 14 |
Length | 12 |
Details
Material | Cotton |
Item | Shop Towel |
Color | Red |
Weight | 0.63 |
Description
100% Cotton
DURABLE: A shop towel is made from a cotton yarn favored for cleaning spills, grease, grime, oil, and removes dirt from tools, paint brushes, and auto parts instruments to its durability. These towels will perfectly dry without streaking.
PREMIUM QUALITY: Made of 100 percent cotton the tightly woven yarn keeps the cotton fiber from pilling and giving-off lint. Cotton yarn used, making them look more full vibrant, highly absorbent and quick-drying
SAVE MONEY: Eliminate paper towel costs by using these reusable towels for all cleaning needs. If you have never considered the idea of using cloth in the home before, I’d encourage you to give it a try. Not only does it save money and diminish waste, but I really find that it isn’t much extra work at all.
MACHINE WASHABLE: These shop towels are perfectly machine-washable, dry fast, and do not use bleach. These towels can be washed and reused hundreds of times without losing their efficacy.
PACKAGE: A convenient pack of 10 makes our shop towels almost cheaper (per towel) than others. Pack of 10 with perfect size 12 x 14 in will last longer between washes. Use a different towel for different surfaces for efficient cleaning.
DURABLE: A shop towel is made from a cotton yarn favored for cleaning spills, grease, grime, oil, and removes dirt from tools, paint brushes, and auto parts instruments to its durability. These towels will perfectly dry without streaking.
PREMIUM QUALITY: Made of 100 percent cotton the tightly woven yarn keeps the cotton fiber from pilling and giving-off lint. Cotton yarn used, making them look more full vibrant, highly absorbent and quick-drying
SAVE MONEY: Eliminate paper towel costs by using these reusable towels for all cleaning needs. If you have never considered the idea of using cloth in the home before, I’d encourage you to give it a try. Not only does it save money and diminish waste, but I really find that it isn’t much extra work at all.
MACHINE WASHABLE: These shop towels are perfectly machine-washable, dry fast, and do not use bleach. These towels can be washed and reused hundreds of times without losing their efficacy.
PACKAGE: A convenient pack of 10 makes our shop towels almost cheaper (per towel) than others. Pack of 10 with perfect size 12 x 14 in will last longer between washes. Use a different towel for different surfaces for efficient cleaning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Paper Hand Towel Roll Dispenser Smoke H21, Push-Down Handle and High-Capacity, 84TR (84TR)
- WCR Garden Hose Cap with Washer Brass (140-B)
- PIG Sorbents, 41 gal, 15 in x 300 ft, Oil, White, Polypropylene (MAT441)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal. (444N67)
- MONARCH Flannel Polishing Reclaimed Cloths - White - 50 lb Box (R-W80-50)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 10 lb Box (R-C13-10)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 25 lb Box (R-C13-25)
- MONARCH Sheet Reclaimed Rags - White - 50 lb Bag (R1-W39-50BG)
- MONARCH Optimal White T-Shirt Wipers - New - 10lb Box (N-WPK-10)
- MONARCH Terry Polishing Hand Towel White , 12PK (N030-W1627-4)
- 3M Scotch-Brite Microfiber Reusable Wipes 11.5" W X 19.5" L 5 pk, 5PK (9053-12-SM)
- Monarch Rags & Towels