Shop All Rags & Towels
Monarch
Shop Towel Size Terry Wipers - WHITE 25 lb box
Mfr # N-W68-25
Zoro # G406172018
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Color White
- Weight 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N-W68-25
- Zoro # G406172018
- UPC # 764950200551
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | White |
Item | New Terry Rags |
Color | White |
Weight | 26 |
Description
Terry Finished Terry Towel- Similar to our W-69 clean-up wipers but these are slightly lighter weight for smaller clean-ups.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA MOP MANUFACTURING Carolina Mop Manufacturing 9083 5 x 24 in. Loop-End Launderable Dust Mop Head (9083)
- BOARDWALK 60 gal Trash Can Liners, 38 in x 58 in, Super Extra Heavy-Duty, 1.6 mil, Black, 100 PK (BWK 523)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 8 PK (36P064)
- TUNDRA Surprise Bowl Cleaner (58882)
- MONARCH T-Shirt Cleaning Rags - White - New - 50 lb Box (N2-W43-50)
- MONARCH Bar Mop Clean Up Terry Wipers - White 10 lb box (N-W69-10)
- MONARCH Wall Washing Terry Wipers - White 10 lb box (N-W50CB-10)
- MONARCH T-Shirt Reclaimed Rags - White - 50 lb Box (R2-W50-50)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 10 lb Box (R-C13-10)
- MONARCH Terry Polishing Hand Towel Red , 12PK (N030-R1627-4)
- HD DECO 5440030 Blue Shop Towel- Count 55 (HD3857105)
- Monarch Rags & Towels