Shop All Rags & Towels
Monarch
Shop Towel Size Terry Wipers - COLORED 5 lb bag
Mfr # N-C60-5BG
Zoro # G006172005
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton Terry
- Size 14x14 to 20x20
- Color Assorted Colors
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N-C60-5BG
- Zoro # G006172005
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | Cotton Terry |
Item | New Terry Rags |
Color | Assorted Colors |
Weight | 5 |
Description
Terry Finished Terry Towel- Similar to our W-69 clean-up wipers but these are slightly lighter weight for smaller clean-ups.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPULAR LIFE Kleen Mitt, Medium Grade Scouring Pad, Green Mitt, Left Hand (PL-MS-KMGM-3-LHGL)
- VERTREL Cleaner/Degreaser, 1 Gal Drum, Liquid (VERTREL MCA)
- STOUT 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 0.8 mil, Brown, 60 PK (G3036B80)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Clear, 200 PK (H5645TC R01)
- MONARCH Shop Towel Size Terry Wipers - COLORED 5 lb box (N-C60-5)
- MONARCH T-Shirt Reclaimed Rags - White - 50 lb Box (R2-W50-50)
- MONARCH Knit Wipers - White - New - 25lb Box (N-WPKSM-25)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 5 lb Box (N-W48NWB-5)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 50 lb Box (R-C13-50)
- MONARCH Optimal White T-Shirt Wipers - New - 5lb Box (N-WPK-5)
- GENERAL SUPPLY Bag-A-Rags Reusable Wiping Cloths, Cotton, White, 1lb Pack (UFSN250CW01)
- Monarch Rags & Towels