Shop All Rags & Towels
Monarch
Sheet Reclaimed Rags - White - 25 lb Box
Mfr # R1-W39-25
Zoro # G606171705
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton & Poly
- Size 14x14 to 20x20
- Color White
- Weight 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # R1-W39-25
- Zoro # G606171705
- UPC # 764950200100
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | Cotton & Poly |
Item | Reclaimed Rags Wipes |
Color | White |
Weight | 25 |
Description
Cotton
RECLAIMED SHEET RAGS: Woven rags are stronger than knit rags. These rags are made of sheeting material. All sheet rags are made from cotton and poly-cotton material. All around, these are great all-purpose, high-quality, low-lint wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: A woven sheet rag is more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
THE ULTIMATE VERSITILE CLEANING CLOTH: These cleaning rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing, and dusting. These strong woven sheet rags are ideal for every purpose.
RECLAIMED RAGS SAVE MONEY AND THE ENVIRONMENT: Do not throw money away by continuing to buy paper towels. Sheet rags are recycled and washed before we bag them AND you and can use these cleaning rags several times. Just wash and store your rags between uses.
MACHINE WASHABLE RAGS: Our sheet ragss are perfectly machine-washable in the regular cycle. Tumble dry. These sheet rags can be washed and reused many times without losing their absorbency.
RECLAIMED SHEET RAGS: Woven rags are stronger than knit rags. These rags are made of sheeting material. All sheet rags are made from cotton and poly-cotton material. All around, these are great all-purpose, high-quality, low-lint wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: A woven sheet rag is more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
THE ULTIMATE VERSITILE CLEANING CLOTH: These cleaning rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing, and dusting. These strong woven sheet rags are ideal for every purpose.
RECLAIMED RAGS SAVE MONEY AND THE ENVIRONMENT: Do not throw money away by continuing to buy paper towels. Sheet rags are recycled and washed before we bag them AND you and can use these cleaning rags several times. Just wash and store your rags between uses.
MACHINE WASHABLE RAGS: Our sheet ragss are perfectly machine-washable in the regular cycle. Tumble dry. These sheet rags can be washed and reused many times without losing their absorbency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE-SOL Lemon Scent Concentrated All Purpose Cleaner Liquid 24 fl. oz. (60154)
- GENUINE JOE Absorbent, Deodorizing, Powdered, 1.5 lb LBN, PK 12 (GJO10481CT)
- LAVEX 35 Qt. Gray Mop Bucket & Side Press Wringer Combo (274MOPBCKTGY)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29605)
- MONARCH Bar Mop Clean Up Terry Wipers - White 10 lb bag (N-W69-10BG)
- MONARCH Bath Towel Size Terry Wipers - WHITE 50 lb bag (N-W50FB-50BG)
- MONARCH Hand Towel Size Terry Wipers - COLORED 50 lb box (N-C54-50)
- MONARCH Shop Towels 50 Pack White, 50PK (AT-WST50-BG)
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 50 lb box (N-W51W-50)
- MONARCH Sheet Reclaimed Rags - White - 10 lb Box (R1-W39-10)
- HOSPECO New Colored Knit Polo T-Shirt Rags, Assorted Colors, 10 Pounds/Bag (245-10)
- Monarch Rags & Towels