Monarch

SG Tag Attacher Gun, 2" (Discontinued)


This Product is Discontinued
Shop for all Tag Accessories

Key Features

  • Color Smoke
  • Weight 0.621 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item SG Tag Attacher Gun,2"
Color Smoke
Weight 0.621 lbs

Description

SG(TM) Tag Attacher Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products