Shop All Bath Towels
Monarch
Salon Towels Jr Burgundy , 12PK
Mfr # BBJ-1627-2.5BUR
Zoro # G306171753
product price: $28.85
/pk 12, $2.40/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Width 27
- Length 16
- Weight 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # BBJ-1627-2.5BUR
- Zoro # G306171753
- UPC # 764950302088
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 27 |
Length | 16 |
Details
Item | Salon Towel |
Material | 100% Cotton |
Color | Hunter Green |
Weight | 2.38 |
Description
HIGHER DENSITY:Monarch Brands bleach safe and bleach resistant salon towels are made from dense 100% high quality ringspun cotton, so they are not only functional but also absorbent and soft
MULTI-FUNCTION: Add a touch of elegance to any salon decor, home, hotel, spa, and our towels can be used in gyms, country clubs and more. Beautiful bleach safe towel for bleach resistant, salon, spa, facial, hair, face, hands, bath, kitchen and guests also make great barber towels for shaving and barbershop towels
COLOR VARIETY: Five traditional dark colors are available to match your decor: Black, Burgundy Charcoal, Chocolate, and Eggplant
LARGE SIZED: This professional 16 x 27 in. Bleach safe towel will provide absorbency, and comfort and great coverage. Set includes 12 hand towels
INSTRUCTIONS: Our bleach resistant and bleach safe towels have been designed to minimize the impact of bleach and other salon chemicals. Machines wash with like colors. Tumble dry low, and do not iron. Bleach safe hand towels should be washed and dried often, and our towels can definitely hold up to multiple washes without thinning out or unraveling
MULTI-FUNCTION: Add a touch of elegance to any salon decor, home, hotel, spa, and our towels can be used in gyms, country clubs and more. Beautiful bleach safe towel for bleach resistant, salon, spa, facial, hair, face, hands, bath, kitchen and guests also make great barber towels for shaving and barbershop towels
COLOR VARIETY: Five traditional dark colors are available to match your decor: Black, Burgundy Charcoal, Chocolate, and Eggplant
LARGE SIZED: This professional 16 x 27 in. Bleach safe towel will provide absorbency, and comfort and great coverage. Set includes 12 hand towels
INSTRUCTIONS: Our bleach resistant and bleach safe towels have been designed to minimize the impact of bleach and other salon chemicals. Machines wash with like colors. Tumble dry low, and do not iron. Bleach safe hand towels should be washed and dried often, and our towels can definitely hold up to multiple washes without thinning out or unraveling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE High-Speed HDMI Cable w/ Gripping Connectors 4K M/M Black 16ft (P568-016-BK-GRP)
- LAMPLIGHT FARMS Ultra-Pure Clean Burn Paraffin Oil Clear 64 oz (2208517)
- MOUNT-IT Portable Presentation Lectern MI-7971 (MI-7971)
- FELLOWES Standard Footrest, 17x13x3, Graphite (48121)
- MONARCH Salon Towels Jr Brown , 12PK (BBJ-1627-2.5BRN)
- MONARCH Salon Towels Jr Hunter , 12PK (BBJ-1627-2.5HUN)
- MONARCH Basic Arctic 22 x 44 Bath Towels , 12PK (BASIC-2244-6)
- MONARCH Salon Towels 16 x 28 Charcoal , 12PK (BB-1628-3CHA)
- MONARCH Basic Arctic 12 x 12 Washcloths , 12PK (BASIC-1212-1)
- MONARCH Chaise Lounge Covers Blue, 2PK (CC-HS3085BL-2PK)
- SUPERIOR Zero Twist Cotton Towel Set - White- 3 Pieces (ZT 3 PC SET WH)
- Monarch Bath Towels