Shop All Bath Towels
Monarch
Salon Towels 16 x 28 Hunter Green , 12PK
Mfr # BB-1628-3HUN
Zoro # G606171484
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Width 28
- Length 16
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch
- MFR # BB-1628-3HUN
- Zoro # G606171484
- UPC # 764950300565
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 28 |
Length | 16 |
Details
Item | Salon Towel |
Material | 100% Cotton |
Color | Hunter Green |
Weight | 3 |
Description
HIGHER DENSITY: Monarch Brands bleach safe and bleach resistant salon towels are made from dense 100% high quality ringspun cotton, so they are not only functional but also absorbent and soft
MULTI-FUNCTION: Add a touch of elegance to any salon decor, home, hotel, spa, and our towels can be used in gyms, country clubs and more. Beautiful Bleach Safe towel for bleach resistant, salon, spa, facial, hair, face, hands, bath, kitchen and guests also make great barber towels for shaving and barbershop towels
COLOR VARIETY: Seven traditional dark colors are available to match your decor: Black, Burgundy, Charcoal, Chocolate, Eggplant, Hunter Green, and Navy
LARGE SIZED: This oversized professional 16 x 28 in. towel will provide absorbency, and comfort with maximum coverage. Set includes 12 hand towels
INSTRUCTIONS: Our bleach-safe and bleach resistant towels have been designed to minimize the impact of bleach and other salon chemicals. Machine wash with like colors. Tumble dry low, and do not iron. Bleach Safe Hand towels should be washed and dried often, and our towels can definitely hold up to multiple washes without thinning out or unraveling
MULTI-FUNCTION: Add a touch of elegance to any salon decor, home, hotel, spa, and our towels can be used in gyms, country clubs and more. Beautiful Bleach Safe towel for bleach resistant, salon, spa, facial, hair, face, hands, bath, kitchen and guests also make great barber towels for shaving and barbershop towels
COLOR VARIETY: Seven traditional dark colors are available to match your decor: Black, Burgundy, Charcoal, Chocolate, Eggplant, Hunter Green, and Navy
LARGE SIZED: This oversized professional 16 x 28 in. towel will provide absorbency, and comfort with maximum coverage. Set includes 12 hand towels
INSTRUCTIONS: Our bleach-safe and bleach resistant towels have been designed to minimize the impact of bleach and other salon chemicals. Machine wash with like colors. Tumble dry low, and do not iron. Bleach Safe Hand towels should be washed and dried often, and our towels can definitely hold up to multiple washes without thinning out or unraveling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THESIS Thesis Plush Textured Blanket (00114)
- SAFCO Literature Organizer, 12 Magazine (5602CL)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- FLASH FURNITURE Black Ladder Stool-Wal Seat (2-XU-DG697BLAD-BAR-WALW-GG)
- MONARCH Salon Towels Jr Burgundy , 12PK (BBJ-1627-2.5BUR)
- MONARCH Salon Towels 16 x 28 Eggplant , 12PK (BB-1628-3EGP)
- MONARCH Salon Towels Jr Hunter , 12PK (BBJ-1627-2.5HUN)
- MONARCH Chaise Lounge Covers Beige, 2PK (CC-HS3085BG-2PK)
- MONARCH Salon Towels 16 x 28 Black , 12PK (BB-1628-3BLK)
- MONARCH Salon Towels 16 x 28 Charcoal , 12PK (BB-1628-3CHA)
- CALIFORNIA CABANA Towels 30 x 70 Beige, 24PK (CABANA-BG)
- Monarch Bath Towels