Shop All Panel Mount Tachometers
Monarch
Rols-p Sensor With Phone Plug
Mfr # 6180-029
Zoro # G7891371
original price:
$244.60
4% off
new price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Visible Red Laser Light Source
- RPM 1-250,000
- Max. Sensing Distance 25 ft
- Temp. Range -10 to 176 F
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6180-029
- Zoro # G7891371
- Country of Origin United States
- Category Panel Mount Tachometers
Dimensions
Width (In.) | 0.71 in |
Height (In.) | 0.71 in |
Dia. | 0.71 |
Length (In.) | 3.12 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 18 in |
Overall Height | 0.71 in |
Overall Width | 0.71 in |
Details
Item | ROLS-W Sensor |
Features | Visible Red Laser Light Source |
RPM | 1-250,000 |
Max. Sensing Distance | 25 ft |
Temp. Range | -10 to 176 F |
Material | Stainless Steel |
Includes | 8 ft Cable, Tinned Leads |
For Use With | Tachometers/Stroboscopes |
Standards | CFR 1040.10 and 1040.11, IEC60825-1 Ed. 3 and 21 |
Product Type | Optical Laser Sensor |
Measurable Temperature - Maximum | 158 Degrees F |
Sensing Distance - Maximum | 25 ft |
Measurable Speed - Maximum | 250,000 RPM |
Compatible Product Type | Stroboscopes, Tachometers |
Measurable Temperature - Minimum | 14 Degrees F |
Description
ROLS-W Sensor, Measurable Speed - Maximum 250,000 RPM, Measurable Temperature - Maximum 158 Degrees F, Measurable Temperature - Minimum 14 Degrees F, Product Type Optical Laser Sensor, Sensing Distance - Maximum 25 ft, Overall Length 18 in, Overall Height 0.71 in, Overall Width 0.71 in, Compatible Product Type Stroboscopes, Tachometers, Includes 8 ft Cable, Tinned Leads, Features Visible Red Laser Light Source, Material Stainless Steel, Standards CFR 1040.10 and 1040.11, IEC60825-1 Ed. 3 and 21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Ultra Violet Light Meter, UV AB (UV513AB)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 3M Cbl (TS-81T)
- ASHCROFT Transducer, Pressure (K17M0242C1 15#)
- TSI ALNOR Anemometer, 0 to 6000 fpm, NIST (AVM430-A)
- MONARCH Rols-w Sensor With Tinned Leads, 3-15V (6180-030)
- MONARCH Sensor, Magnetic (6180-012)
- MONARCH Panel Tachometer, 1 Pulse per Revolution (6140-080)
- MONARCH Sensor, Proximity (6180-013)
- MONARCH Panel tachometer, 0 to 5 VDC Output (6141-113110)
- MONARCH Remote Optical Sensor (6180-056)
- AUTONICS Tach / Speed / Pulse Meters 1/8 Din (MP5W-4N)
- Monarch Panel Mount Tachometers