Shop All Chartless Digital Recorder Accessories
Monarch
Resistor, 50 Ohm, Shunt, Accuracy 0.1pct
Mfr # 5380-152
Zoro # G2571283
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DC2C1-U12-00000, DC2C1-U12-10000, DC2C1-U2-10000, DC2C1-U6-00000, DC2C1-U6-10000, DC2M1-U12-00000, DC2M1-U12-10000, DC2M1-U2-00000, DC2M1-U2-10000, DC2M1-U6-00000, DC2M1-U6-10000, Mfr. No. DC2C1-U2-00000
- Function Use As Shunt At Input When Measuring Current, Accuracy 0.1%
- Manufacturers Warranty Length 2 yr
- Accessory Type Resistor, 50 Ohm
- Compatible Product Type Paperless Recorder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 5380-152
- Zoro # G2571283
- Country of Origin United States
- Category Chartless Digital Recorder Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Resistor (50 Ohm) |
For Use With | DC2C1-U12-00000, DC2C1-U12-10000, DC2C1-U2-10000, DC2C1-U6-00000, DC2C1-U6-10000, DC2M1-U12-00000, DC2M1-U12-10000, DC2M1-U2-00000, DC2M1-U2-10000, DC2M1-U6-00000, DC2M1-U6-10000, Mfr. No. DC2C1-U2-00000 |
Function | Use As Shunt At Input When Measuring Current, Accuracy 0.1% |
Accessory Type | Resistor, 50 Ohm |
Compatible Product Type | Paperless Recorder |
Product Type | Shunt Resistor |
Description
Resistor (50 Ohm), Product Type Shunt Resistor, Includes Not Applicable, Compatible Product Type Paperless Recorder, Compatible with Manufacturer Model Number DC6000, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO AC Line Splitter, 15A Max. Input Current (IDVMSPLITTER)
- LUX KITCHEN TIMER 60MIN WHT (CP1929-14)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 300, 7 Day, PK100 (CLH HKSV060S1062)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU26)
- MONARCH Resistor, 250 Ohm, 0.1 PCT Tolerance, 1/4 W (5380-151)
- MONARCH Internal Rechargeable Battery (6280-046)
- MONARCH Universal Charger, 3 Pc Min (6280-022)
- B&K PRECISION Paperless Recorder, 20 to 200 Channl, LCD (DAS220-BAT)
- EATON Ethernet Communication Adapter, 120 VAC (C441R)
- Monarch Chartless Digital Recorder Accessories