Shop All Stroboscope and Tachometer Accessories
Monarch
Remote Optical Sensor
Mfr # 6180-057-25
Zoro # G0633370
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 in of T-5 Reflective Tape; Cable; Mounting Bracket
- Accessory Type Remote Optical Sensor
- Product Type Remote Optical Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6180-057-25
- Zoro # G0633370
- Country of Origin United States
- Category Stroboscope and Tachometer Accessories
Details
Item | Remote Optical Sensor |
Includes | 12 in of T-5 Reflective Tape; Cable; Mounting Bracket |
Accessory Type | Remote Optical Sensor |
Product Type | Remote Optical Sensor |
Description
Remote Optical Sensor, Product Type Remote Optical Sensor, Includes 12 in of T-5 Reflective Tape; Cable; Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRERICE Digital Solar Powered Thermometer, -40 Degrees to 300 Degrees F (SX9560605)
- TRAMEX Moisture Meter, 3/4 in Depth (CME5)
- MILTON Air Pressure Gauge (986BLK)
- ROBINAIR Test Strips Coolanns 022896 50Cnt (75134)
- MONARCH Standard Lithium Ion Battery, 10" H (6281-010)
- MONARCH Palm Strobe X Deluxe Kit 115/230 Univers (6205-053)
- MONARCH Monarch Contact Wheel (6580-011)
- MONARCH Nova Strobe Dax-115 (6203-010)
- MONARCH Remote Contact Assembly (6180-074)
- MONARCH Remote Optical Sensor (6180-057)
- SHIMPO Reflective Tape Strip, 1x7-3/4" (TAPE)
- Monarch Stroboscope and Tachometer Accessories