Shop All Stroboscope and Tachometer Accessories
Monarch
Remote Contact Assembly
Mfr # 6180-074
Zoro # G0633361
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Contact Tips (Concave and Convex); 10 cm Linear Contact Wheel
- Accessory Type Remote Contact Assembly
- Compatible Product Type Tachometer
- Product Type Remote Contact Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6180-074
- Zoro # G0633361
- Country of Origin United States
- Category Stroboscope and Tachometer Accessories
Details
Item | Remote Contact Assembly |
Includes | (2) Contact Tips (Concave and Convex); 10 cm Linear Contact Wheel |
Accessory Type | Remote Contact Assembly |
Compatible Product Type | Tachometer |
Product Type | Remote Contact Assembly |
Description
Remote Contact Assembly, Product Type Remote Contact Assembly, Compatible Product Type Tachometer, Compatible with Manufacturer Model Number PLT200, Includes (2) Contact Tips (Concave and Convex); 10 cm Linear Contact Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1265)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- FLIR Spare Battery for Exx Series (T199330ACC)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- MONARCH Monarch Contact Wheel (6580-011)
- MONARCH Tape, Reflective (6180-070)
- MONARCH Palm Strobe X Deluxe Kit 115/230 Univers (6205-053)
- MONARCH Remote Optical Sensor (6180-057-25)
- MONARCH Nova Strobe Dax-115 (6203-010)
- MONARCH Basic 115 Vac Powered Strobe (6206-010)
- MONARCH Standard Lithium Ion Battery, 10" H (6281-010)
- Monarch Stroboscope and Tachometer Accessories