Shop All Stroboscope and Tachometer Accessories
Monarch
Reflective Tape - Waterproof
Mfr # 6180-079
Zoro # G1439770
product price: $22.29
/ea
Sold in multiples of 4 for $89.16
$89.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Reflective Tape - Waterproof
- Product Type Reflective Tape
- Overall Length 5 ft
- Overall Width 1 in
- Compatible Product Type Optical Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6180-079
- Zoro # G1439770
- Country of Origin United States
- Category Stroboscope and Tachometer Accessories
Dimensions
Overall Length | 5 ft |
Overall Width | 1 in |
Details
Item | Reflective Tape - Waterproof |
Accessory Type | Reflective Tape - Waterproof |
Product Type | Reflective Tape |
Compatible Product Type | Optical Sensor |
Description
Reflective Tape - Waterproof, Product Type Reflective Tape, Compatible Product Type Optical Sensor, Overall Length 5 ft, Overall Width 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Extension Cable, 25 Ft. (2628)
- SCS Rivet Snap Socket (SNAPSOCKET3/8)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 2 in Triclamp, Stainless Steel, Silver (35-1032S-20L-200)
- ASHCROFT Dial Thermometer, 1/2 in Dial, Every-Angle (50EI60E)
- MONARCH Remote Optical Sensor (6180-057-25)
- MONARCH Latching Carrying Case (6180-048)
- MONARCH Nova Strobe Dax-115 (6203-010)
- MONARCH AC Power Adapter, 9" H (6281-015)
- MONARCH Laser Module, 10" H, For Mfr. No. 6241-010 (6281-020)
- MONARCH Latching Carrying Case (6280-040)
- SHIMPO Funnel Adapter, 1/2 In (FUNNEL)
- Monarch Stroboscope and Tachometer Accessories