Shop All Permanent Markers
Monarch
Pricemarker, Model 1131, 1-Line, 8 Charactr
Mfr # 925201A
Zoro # G7140441
product price: $66.19
/ea
Not eligible for select promotions
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7/16"
- Width 7/8"
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 925201A
- Zoro # G7140441
- UPC # 028028770262
- Country of Origin United States
- Category Permanent Markers
Dimensions
Height | 7/16" |
Width | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pricemarker,Model 1131,1-Line,8 Character |
Number of Lines | 1 |
Description
Pricemarker,Model 1131,1-Line,8 Character
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable File (1-31) 8-1/2 x 11", 1-1/2" Expansion, Black (PFX11013)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Magenta (T912XL320)
- QUALITY PARK Invitation Envelope, White, Paper, PK50 (QUA10742)
- X-ACTO Square Commercial Grade Wood Base Guillotine Trimmer, 15 Shts, 18"x18" (26618LMR)
- NEWELL Marker Sharpie Chisel Blk (SAN38201)
- SANFORD King Size Marker Black (15101)
- SHARPIE 2 Bronze, 2 Gold, 2 Silver Marker Set, 6 PK (1829201)
- AVERY UltraDuty Marks A Lot Permanent Ma, PK12 (29840)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Pink (63611)
- AVERY Marks A Lot Value Pack Permanent, PK200 (29850)
- REJUVENATE Gray/White Wood Furniture & Floor Repair Markers 6 pk, 6PK (RJ6WGWM)
- Monarch Permanent Markers