Shop All Pricing Guns
This Product is Discontinued
Monarch
Pricemarker, 8Character, 7/16x7/8Label (Discontinued)
Mfr # 925073
Zoro # G4126565
This Product is Discontinued
Key Features
- Color Charcoal Gray
- Number of Lines 1
- Characters Per Line 8
- Width 0.88"
- Height 0.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 925073
- Zoro # G4126565
- UPC # 028028674751
- Country of Origin United States
- Category Pricing Guns
Dimensions
Width | 0.88" |
Height | 0.44" |
Details
Item | Pricemarker,8Character,7/16x7/8Label |
Color | Charcoal Gray |
Number of Lines | 1 |
Characters Per Line | 8 |
Product Type | Easy-Load Pricemarker |
Description
Easy-Load Pricemarker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.