Shop All Rags & Towels
Monarch
Pre-Washed Washed T-Shirt Rags - 50 lb Bag
Mfr # N-W48NWB-50BG
Zoro # G706171742
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Poly
- Size 14x14 to 20x20
- Color White
- Weight 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch
- MFR # N-W48NWB-50BG
- Zoro # G706171742
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | Cotton/Poly |
Item | New Knit Rags |
Color | White |
Weight | 50 |
Description
Pre washed and treated for absorbency. This is our most popular knitted item for commercial cleaning applications. It is our premium level of white knit wipers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Flat Spray Mop, 21 oz Dry Wt, Hook-and-Loop Connection, Black/Yellow, Microfiber (1835528)
- PROVON 1200 ml Liquid Hand Soap Dispenser Refill (5304-03)
- MIDWEST RAKE Sealing Brush, 36", Thread Handle Adapt.er (77136)
- CONQUEROR 103 Liquid, Odor Counteractant, Frsh Air, PK4 (103G)
- MONARCH Bath Towel Size Terry Wipers - WHITE 5 lb box (N-W50FB-5)
- MONARCH T-Shirt Reclaimed Rags - Colored - 10 lb Box (R-C45-10)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 50 lb Box (R-C13-50)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 25 lb Box (N-W48NWB-25)
- MONARCH T-Shirt Reclaimed Rags - White - 50 lb Bag (R2-W50-50BG)
- MONARCH Hand Towel Size Terry Wipers - WHITE10 lb bag (N-W54-10BG)
- ALLSTAR PERFORMANCE Allstar Performance ALL12011 White Shop Towels; Pack of 25 (ALL12011)
- Monarch Rags & Towels