Shop All Hydraulic Power Units
Monarch
Power Unit, 30gal., 208-230/460VAC, 1500psi
Mfr # ZTJ000648
Zoro # G0091257
product price: $7,903.99
/ea
Free Shipping & Returns
$7,903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 208-230/460V AC
- Nominal Flow 10 gpm
- Max. Pressure 1,500 psi
- Reservoir Capacity 30 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # ZTJ000648
- Zoro # G0091257
- Country of Origin Canada
- Category Hydraulic Power Units
Dimensions
Overall Length | 39 in |
Overall Width | 18 in |
Overall Height | 28 in |
Details
Power Source - Power Units | AC Power |
Voltage | 208-230/460V AC |
Nominal Flow | 10 gpm |
Max. Pressure | 1,500 psi |
Reservoir Capacity | 30 gal |
Pressure Port | 1-1/16"-12 (SAE 12) |
Return Port | 1-5/16"-12 (SAE 16) |
RPM | 1,800 RPM |
Full Load Amps | 26.5/24/12A |
Phase | 3 |
Item | Hydraulic Power Unit |
HP | 10 hp |
Built-In Features | Return Filter, Safety Relief Valve |
Mounting | Horizontal |
Hz | 60/50 |
Number of Stages | 1 |
Mounting Orientation - Power Units | Horizontal |
Frame Design - Hydraulic Power Units | Standard |
Number of Phases | 3 |
Circuit Design | Single or Double Acting |
Hertz | 50/60 |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 10 hp HP, RPM 1,800 RPM, 208-230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 26.5/24/12, Pump Stage 1, Max. Pressure 1,500 psi, Nominal Flow 10 gpm, Reservoir Capacity 30 gal, Overall Length 39 in, Overall Width 18 in, Overall Height 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 30.0 in-lb Max. Torque, 360 RPM Nameplate RPM, 90V DC Voltage (3XA83)
- MI-T-M Air Filter Assembly (19-0217)
- KRYTOX Vacuum Pump Lubricant, 1525, Bottle, 0.5kg (1525)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-34AS)
- MONARCH Power Unit, 30gal., 208-230/460VAC, 1400psi (ZTJ000649)
- MONARCH Power Unit, 2Stage, 208-230/460VAC, 2500psi (T92C405C93F0-01)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 3000 psi (M-4505-0149)
- MONARCH DC Snowplow, Power Unit, 12VDC, 3000 psi (M-3593-0164)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1500psi (M-4504-0160)
- MONARCH Power Unit, 20gal., 208-230/460VAC, 1500psi (ZTJ000646)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 750 psi (M-4504-0162)
- Monarch Hydraulic Power Units