Shop All Hydraulic Power Units
Monarch
Power Unit, 30gal., 208-230/460VAC, 1400psi
Mfr # ZTJ000649
Zoro # G0091248
product price: $7,275.99
/ea
Free Shipping & Returns
$7,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 208-230/460V AC
- Nominal Flow 10.5 gpm
- Max. Pressure 1,400 psi
- Reservoir Capacity 30 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # ZTJ000649
- Zoro # G0091248
- Country of Origin Canada
- Category Hydraulic Power Units
Dimensions
Overall Length | 39 in |
Overall Height | 28 in |
Overall Width | 18 in |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 10 hp HP, RPM 1,800 RPM, 208-230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 26.5/24/12, Pump Stage 1, Max. Pressure 1,400 psi, Nominal Flow 10.5 gpm, Reservoir Capacity 30 gal, Overall Length 39 in, Overall Width 18 in, Overall Height 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Insert Ball Bearing, Bore Dia. 2 In (ER-32)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DVD290E20V, Pressure Line, 25 micron, Outside-In (MF0062042)
- ARO Fltr, 1500Srs, Npt, F35221-311 (F35221-311)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41426)
- MONARCH Power Unit, 1 Stage, 208/230VAC, 2400 psi (M-4509-0217)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1550psi (T16C405C02F0-03)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 750 psi (M-4504-0162)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3519-0419)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 3000psi (T56C405R02S0-01)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 2500psi (T2VC405C02F1-01)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 3000psi (M-4504-0159)
- Monarch Hydraulic Power Units