Shop All Hydraulic Power Units
Monarch
Power Unit, 1Stage, 208-230/460VAC, 650 psi
Mfr # T07C405C03B0-01
Zoro # G9974291
Free Shipping & Returns
$2,526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 208-230/460V AC
- Nominal Flow 11 gpm
- Max. Pressure 650 psi
- Reservoir Capacity 15 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch
- MFR # T07C405C03B0-01
- Zoro # G9974291
- Country of Origin Canada
- Category Hydraulic Power Units
Dimensions
Overall Height | 35 in |
Overall Length | 20 in |
Overall Width | 17 in |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 5 hp HP, RPM 1,800 RPM, 208-230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 13.7-12.4/6.2, Pump Stage 1, Max. Pressure 650 psi, Nominal Flow 11 gpm, Reservoir Capacity 15 gal, Overall Length 20 in, Overall Width 17 in, Overall Height 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 3/8"xPushon Hose, Barb, 1/2" (2720806C)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA58-600E)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- COXREELS Hose Clamp No.9,115 (115)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 3000 psi (M-4505-0149)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1500psi (M-4504-0160)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (B-3530-0104)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3504-0239)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3326-0218)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4504-0158)
- MONARCH Power Unit, 8gal., 208-230/460VAC, 2500 psi (T1VA355C02F1-01)
- Monarch Hydraulic Industrial Tools