Shop All Hydraulic Power Units
Monarch
Power Unit, 1Stage, 115/208-230VAC, 3000psi
Mfr # M-4504-0159
Zoro # G9987625
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 115/208-230V AC
- Nominal Flow 0.5 gpm
- Max. Pressure 3,000 psi
- Reservoir Capacity 1.6 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # M-4504-0159
- Zoro # G9987625
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Overall Length | 27 3/32 in |
Overall Width | 10 29/32 in |
Overall Height | 8 15/16 in |
Details
Power Source - Power Units | AC Power |
Voltage | 115/208-230V AC |
Nominal Flow | 0.5 gpm |
Max. Pressure | 3,000 psi |
Reservoir Capacity | 1.6 gal |
Pressure Port | 9/16"-18 (SAE 6) |
Phase | 1 |
Full Load Amps | 13.2/6.8-6.6A |
Return Port | 9/16"-18 (SAE 6) |
Built-In Features | Load Holding Check Valve and Adjustable Relief Valve |
HP | 1 hp |
Item | Hydraulic Power Unit |
Hz | 60/50 |
RPM | 1,800 RPM |
Number of Stages | 1 |
Mounting | Horizontal |
Frame Design - Hydraulic Power Units | Compact |
Hertz | 50/60 |
Mounting Orientation - Power Units | Horizontal |
Circuit Design | Single or Double Acting |
Number of Phases | 1 |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 1 hp HP, RPM 1,800 RPM, 115/208-230V AC, 50/60 Hertz, Number of Phases 1, Full Load Amps 13.2/6.8-6.6, Pump Stage 1, Max. Pressure 3,000 psi, Nominal Flow 0.5 gpm, Reservoir Capacity 1.6 gal, Overall Length 27 3/32 in, Overall Width 10 29/32 in, Overall Height 8 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Subplate, Side Ports (SPD24SAS35)
- D&D 30" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX300)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Black (IGBK02530-25-G)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/16 In, St (5X645)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (B-3530-0104)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3326-0218)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 2000 psi (M-4505-0151)
- MONARCH Power Unit, 2Stage, 208-230/460VAC, 2000psi (T94C405C93F0-01)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 1500 psi (M-4504-0165)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 3000psi (T56C405R02S0-01)
- SPX Spx Power Unit (12V Dc, Double Acting) 1.5 Gpm Flow, 8 Qt. Tank Poly (251027)
- Monarch Hydraulic Industrial Tools