Shop All Hydraulic Power Units
Monarch
Power Unit, 15gal., 208-230/460VAC, 1600psi
Mfr # T3VC405C02F1-01
Zoro # G0070625
product price: $4,171.99
/ea
Free Shipping & Returns
$4,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 208-230/460V AC
- Nominal Flow 4.5 gpm
- Max. Pressure 1,600 psi
- Reservoir Capacity 15 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # T3VC405C02F1-01
- Zoro # G0070625
- Country of Origin Canada
- Category Hydraulic Power Units
Dimensions
Overall Length | 20 in |
Overall Width | 17 in |
Overall Height | 36 in |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 5 hp HP, RPM 1,800 RPM, 208-230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 13.7/12.4/6.2, Pump Stage 1, Max. Pressure 1,600 psi, Nominal Flow 4.5 gpm, Reservoir Capacity 15 gal, Overall Length 20 in, Overall Width 17 in, Overall Height 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ XPZ1487 Cogged Belt Metric, 1487 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1487)
- BAILEY 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (210700)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- FAFNIR Wide Inner Ring And Housed Units, #PB1 (PB1)
- MONARCH Power Unit, 1 Stage, 208/230VAC, 2400 psi (M-4509-0217)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 750 psi (M-4504-0162)
- MONARCH Power Unit, 2Stage, 208-230/460VAC, 2500psi (T92C405C93F0-01)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3313-0106)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3504-0239)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (B-3530-0104)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1550psi (T16C405C02F0-03)
- Monarch Hydraulic Industrial Tools