Shop All Hydraulic Power Units
Monarch
Power Unit, 15gal., 208-230/460VAC, 1500psi
Mfr # T2VC355C02F1-01
Zoro # G0070659
product price: $3,114.99
/ea
Free Shipping & Returns
$3,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 208-230/460V AC
- Nominal Flow 3 gpm
- Max. Pressure 1,500 psi
- Reservoir Capacity 15 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # T2VC355C02F1-01
- Zoro # G0070659
- Country of Origin Canada
- Category Hydraulic Power Units
Dimensions
Overall Height | 36 in |
Overall Length | 20 in |
Overall Width | 17 in |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 3 hp HP, RPM 1,800 RPM, 208-230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 8.4/7.6/3.8, Pump Stage 1, Max. Pressure 1,500 psi, Nominal Flow 3 gpm, Reservoir Capacity 15 gal, Overall Length 20 in, Overall Width 17 in, Overall Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 35mm (L10035MM)
- TRITAN Taper-Lock Bushing, 1-3/16inBore dia, Stl (1210 X 1-3/16)
- DYNABRADE Flange Set (50269)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (MSFT-23)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1400psi (T64C405C02F0-01)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 3000psi (T56C405R02S0-01)
- MONARCH Power Unit, 1 Stage, 208/230VAC, 2400 psi (M-4509-0217)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3504-0239)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3554-0157)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1000psi (T65C405C03B0-01)
- BUYERS PRODUCTS Load Sensing Spreader Valve 5-15 GPM (HV515LS)
- Monarch Hydraulic Industrial Tools