Shop All Hydraulic Power Units
Monarch
Power Unit, 15gal., 208-230/460VAC, 1000psi
Mfr # T3VC355C02F1-01
Zoro # G0070640
product price: $3,290.99
/ea
Free Shipping & Returns
$3,290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 208-230/460V AC
- Nominal Flow 4.5 gpm
- Max. Pressure 1,000 psi
- Reservoir Capacity 15 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # T3VC355C02F1-01
- Zoro # G0070640
- Country of Origin Canada
- Category Hydraulic Power Units
Dimensions
Overall Length | 20 in |
Overall Width | 17 in |
Overall Height | 36 in |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 3 hp HP, RPM 1,800 RPM, 208-230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 8.4/7.6/3.8, Pump Stage 1, Max. Pressure 1,000 psi, Nominal Flow 4.5 gpm, Reservoir Capacity 15 gal, Overall Length 20 in, Overall Width 17 in, Overall Height 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Adapter, 90 deg. Elbow, 2.33" L (2071-24-24S)
- KOYO Needle Roller Brg, 1624, 1in Bore, Open (BH-1624)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/230V (5KC46PN0015X)
- DAYTON AC Gearmotor, 8.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE42)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3326-0218)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 2500psi (T2VC405C02F1-01)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3504-0239)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 1500 psi (M-4504-0165)
- MONARCH Power Unit, 8gal., 208-230/460VAC, 2500 psi (T1VA355C02F1-01)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1500psi (M-4504-0160)
- BUYERS PRODUCTS 3-Way DC Power Unit with 1.5 Gallon Steel Reservoir and Electric Controls (PU319LRS)
- Monarch Hydraulic Industrial Tools