Shop All Hydraulic Power Units
Monarch
Power Unit, 1 Stage, 230/460VAC, 750 psi
Mfr # M-4504-0166
Zoro # G9987555
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 230/460V AC
- Nominal Flow 3.8 gpm
- Max. Pressure 750 psi
- Reservoir Capacity 1.6 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # M-4504-0166
- Zoro # G9987555
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Overall Width | 9 3/32 in |
Overall Length | 27 3/32 in |
Overall Height | 8 15/16 in |
Details
Power Source - Power Units | AC Power |
Voltage | 230/460V AC |
Nominal Flow | 3.8 gpm |
Max. Pressure | 750 psi |
Reservoir Capacity | 1.6 gal |
Hz | 60/50 |
Number of Stages | 1 |
Mounting | Horizontal |
Return Port | 9/16"-18 (SAE 6) |
Full Load Amps | 4.0/2.0A |
Phase | 3 |
Built-In Features | Load Holding Check Valve and Adjustable Relief Valve |
HP | 2 hp |
Pressure Port | 9/16"-18 (SAE 6) |
RPM | 3,600 RPM |
Item | Hydraulic Power Unit |
Hertz | 50/60 |
Number of Phases | 3 |
Frame Design - Hydraulic Power Units | Compact |
Circuit Design | Single or Double Acting |
Mounting Orientation - Power Units | Horizontal |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 2 hp HP, RPM 3,600 RPM, 230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 4.0/2.0, Pump Stage 1, Max. Pressure 750 psi, Nominal Flow 3.8 gpm, Reservoir Capacity 1.6 gal, Overall Length 27 3/32 in, Overall Width 9 3/32 in, Overall Height 8 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Seal Kit, For 3 In Bore Tie Rod Cylinder (204504)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR023W)
- HANSEN Fitting 3/4Inx3/4In Straight Pipe Swivel (9205X12X12)
- GATES Polyflex JB Belts, 3/11M825JB (3/11M825JB)
- MONARCH Power Unit, 30gal., 208-230/460VAC, 1500psi (ZTJ000648)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1000psi (T65C405C03B0-01)
- MONARCH Power Unit, 2Stage, 208-230/460VAC, 2500psi (T92C405C93F0-01)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4504-0158)
- MONARCH Power Unit, 2Stage, 208-230/460VAC, 2000psi (T94C405C93F0-01)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 750 psi (M-4504-0162)
- BUYERS PRODUCTS #12 SAE Dual Flow Hydraulic Spreader Valve Only 10-30 GPM (HV1030SAE)
- Monarch Hydraulic Industrial Tools