Shop All Hydraulic Power Units
Monarch
Power Unit, 1 Stage, 230/460VAC, 750 psi
Mfr # M-4504-0164
Zoro # G9987573
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 230/460V AC
- Nominal Flow 1.9 gpm
- Max. Pressure 750 psi
- Reservoir Capacity 1.6 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # M-4504-0164
- Zoro # G9987573
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Overall Length | 27 3/32 in |
Overall Height | 8 15/16 in |
Overall Width | 9 3/32 in |
Details
Power Source - Power Units | AC Power |
Voltage | 230/460V AC |
Nominal Flow | 1.9 gpm |
Max. Pressure | 750 psi |
Reservoir Capacity | 1.6 gal |
RPM | 1,800 RPM |
Hz | 60/50 |
Full Load Amps | 4.0/2.0A |
Item | Hydraulic Power Unit |
Return Port | 9/16"-18 (SAE 6) |
Pressure Port | 9/16"-18 (SAE 6) |
Phase | 3 |
Number of Stages | 1 |
HP | 1 hp |
Built-In Features | Load Holding Check Valve and Adjustable Relief Valve |
Mounting | Horizontal |
Circuit Design | Single or Double Acting |
Hertz | 50/60 |
Frame Design - Hydraulic Power Units | Compact |
Number of Phases | 3 |
Mounting Orientation - Power Units | Horizontal |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 1 hp HP, RPM 1,800 RPM, 230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 4.0/2.0, Pump Stage 1, Max. Pressure 750 psi, Nominal Flow 1.9 gpm, Reservoir Capacity 1.6 gal, Overall Length 27 3/32 in, Overall Width 9 3/32 in, Overall Height 8 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX670)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-112 (124413 1-3/4 SC FLG 2BT)
- X1 TOOLS 7/8 Key-Type Hose Clamp 24 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-5088x24)
- FESTO Swivel Flange SNC-32 (SNC-32)
- MONARCH Power Unit, 30gal., 208-230/460VAC, 1500psi (ZTJ000648)
- MONARCH Power Unit, 20gal., 208-230/460VAC, 1500psi (ZTJ000646)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 1600psi (T3VC405C02F1-01)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1500psi (M-4504-0160)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 750 psi (M-4504-0166)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 2500psi (T2VC405C02F1-01)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3326-0218)
- Monarch Hydraulic Power Units