Shop All Hydraulic Power Units
Monarch
Power Unit, 1 Stage, 12VDC, 3000 psi
Mfr # M-3519-0419
Zoro # G9987494
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units DC Power
- Voltage 12V DC
- Nominal Flow 2.5 gpm
- Max. Pressure 3,000 psi
- Reservoir Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # M-3519-0419
- Zoro # G9987494
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Overall Length | 18 3/8 in |
Overall Height | 7 1/2 in |
Overall Width | 7 1/2 in |
Details
Power Source - Power Units | DC Power |
Voltage | 12V DC |
Nominal Flow | 2.5 gpm |
Max. Pressure | 3,000 psi |
Reservoir Capacity | 1 gal |
Pressure Port | 9/16"-18 (SAE 6) |
Control Valve | 2 Way/2 Position |
Built-In Features | Adjustable Relief Valve, Flow Control, Hand Control Station, Load Holding Check Valve |
Number of Stages | 1 |
Item | Hydraulic Power Unit |
Mounting | Horizontal/Vertical |
HP | 2.1 hp |
Full Load Amps | 31.30 to 37.00 |
Mounting Orientation - Power Units | Horizontal or Vertical |
Frame Design - Hydraulic Power Units | Compact |
Circuit Design | Single Acting |
Description
Hydraulic Power Unit, Circuit Design Single Acting, Power Source - Power Units DC Power, 2.1 hp HP, 12V DC, Full Load Amps 275, Pump Stage 1, Max. Pressure 3,000 psi, Nominal Flow 2.5 gpm, Reservoir Capacity 1 gal, Overall Length 18 3/8 in, Overall Width 7 1/2 in, Overall Height 7 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 60 SST)
- TOMPKINS Hydraulic Fitting-Stainless05MJ-02MP-SS (SS-2404-05-02-FG)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (BK47X5/8)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.95" OD (362B)
- MONARCH Power Unit, 8gal., 208-230/460VAC, 2500 psi (T1VA355C02F1-01)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 2500psi (T2VC405C02F1-01)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3313-0106)
- MONARCH Power Unit, 30gal., 208-230/460VAC, 1500psi (ZTJ000648)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 2000 psi (M-4505-0151)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 1500 psi (M-4504-0165)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4504-0158)
- Monarch Hydraulic Power Units