Shop All Hydraulic Power Units
Monarch
Power Unit, 1 Stage, 12VDC, 3000 psi
Mfr # M-3313-0106
Zoro # G9987503
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units DC Power
- Voltage 12V DC
- Nominal Flow 2.5 gpm
- Max. Pressure 3,000 psi
- Reservoir Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # M-3313-0106
- Zoro # G9987503
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Overall Width | 6 11/16 in |
Overall Height | 7 15/32 in |
Overall Length | 18 3/8 in |
Details
Power Source - Power Units | DC Power |
Voltage | 12V DC |
Nominal Flow | 2.5 gpm |
Max. Pressure | 3,000 psi |
Reservoir Capacity | 1 gal |
Control Valve | 2 Way/2 Position |
Mounting | Horizontal/Vertical |
Pressure Port | 9/16"-18 (SAE 6) |
Number of Stages | 1 |
Built-In Features | Load Holding Check Valve and Adjustable Relief Valve |
Item | Hydraulic Power Unit |
Full Load Amps | 31.30 to 37.00 |
HP | 2.1 hp |
Frame Design - Hydraulic Power Units | Compact |
Mounting Orientation - Power Units | Horizontal or Vertical |
Circuit Design | Single Acting |
Description
Hydraulic Power Unit, Circuit Design Single Acting, Power Source - Power Units DC Power, 2.1 hp HP, 12V DC, Full Load Amps 275, Pump Stage 1, Max. Pressure 3,000 psi, Nominal Flow 2.5 gpm, Reservoir Capacity 1 gal, Overall Length 18 3/8 in, Overall Width 6 11/16 in, Overall Height 7 15/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Ball Bearing, Double Seal, 8mm Bore (21XU39)
- SPEEDAIRE Rear Pivot Bracket, 32mm, 40mm Bore (CG-E032SUS)
- LUBRIMATIC Mini Grease Gun Kit, Pistol Grip, 3oz Bulk (30-132)
- BESTORQ B48 V Belt, 51 in Outside Length, 5/8 in Top Width, 1 Ribs (B48)
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1000psi (M-4504-0161)
- MONARCH Power Unit, 30gal., 208-230/460VAC, 1500psi (ZTJ000648)
- MONARCH Power Unit, 2Stage, 208-230/460VAC, 2500psi (T92C405C93F0-01)
- MONARCH Power Unit, 8gal., 208-230/460VAC, 2500 psi (T1VA355C02F1-01)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 2500psi (T2VC405C02F1-01)
- MONARCH DC Snowplow, Power Unit, 12VDC, 3000 psi (M-3593-0164)
- BUYERS PRODUCTS Electric/Hydraulic Spreader Control GPS Unit With Converter And Connector (GPS1)
- Monarch Hydraulic Industrial Tools