Shop All Hydraulic Power Units
Monarch
Power Unit, 1 Stage, 12VDC, 3000 psi
Mfr # B-3530-0104
Zoro # G9987485
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units DC Power
- Voltage 12V DC
- Nominal Flow 2 gpm
- Max. Pressure 3,000 psi
- Reservoir Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # B-3530-0104
- Zoro # G9987485
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Overall Width | 8 11/32 in |
Overall Length | 18 1/32 in |
Overall Height | 7 13/32 in |
Details
Power Source - Power Units | DC Power |
Voltage | 12V DC |
Nominal Flow | 2 gpm |
Max. Pressure | 3,000 psi |
Reservoir Capacity | 1 gal |
Mounting | Horizontal/Vertical |
Number of Stages | 1 |
Built-In Features | Double Pilot Operated Check Valves, Double Relief Valves |
Pressure Port | 7/16"-20 (SAE 4) |
Return Port | 7/16"-20 (SAE 4) |
Item | Hydraulic Power Unit |
HP | 2.1 hp |
Full Load Amps | 200 |
Mounting Orientation - Power Units | Horizontal or Vertical |
Frame Design - Hydraulic Power Units | Compact |
Circuit Design | Single or Double Acting |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units DC Power, 2.1 hp HP, 12V DC, Full Load Amps 200, Pump Stage 1, Max. Pressure 3,000 psi, Nominal Flow 2 gpm, Reservoir Capacity 1 gal, Overall Length 18 1/32 in, Overall Width 8 11/32 in, Overall Height 7 13/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 1 lb Tub Red (VV614)
- X1 TOOLS 1-1/2 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x12)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z359)
- TSUBAKI Offset Roller Chain Link#50NP, PK5 (50NP O/L)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3519-0419)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 1500 psi (M-4504-0165)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3326-0218)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3504-0239)
- MONARCH Power Unit, 30gal., 208-230/460VAC, 1500psi (ZTJ000648)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1000psi (T65C405C03B0-01)
- WHEELER-REX Hydraulic Power Pack, 6.5HP, 6GPM, 1200 PSI (6500)
- Monarch Hydraulic Power Units