Shop All Hydraulic Power Units
Monarch
Power Unit, 1 Stage, 115/230VAC, 3000 psi
Mfr # M-4505-0149
Zoro # G9987546
product price: $1,867.99
/ea
Free Shipping & Returns
$1,867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units AC Power
- Voltage 115/230V AC
- Nominal Flow 1 gpm
- Max. Pressure 3,000 psi
- Reservoir Capacity 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # M-4505-0149
- Zoro # G9987546
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Overall Height | 26 31/32 in |
Overall Width | 12 1/4 in |
Overall Length | 14 in |
Details
Power Source - Power Units | AC Power |
Voltage | 115/230V AC |
Nominal Flow | 1 gpm |
Max. Pressure | 3,000 psi |
Reservoir Capacity | 5 gal |
Number of Stages | 1 |
Phase | 1 |
Hz | 60/50 |
RPM | 1,800 RPM |
Item | Hydraulic Power Unit |
HP | 2 hp |
Return Port | 9/16"-18 (SAE 6) |
Full Load Amps | 19.0/9.5A |
Pressure Port | 9/16"-18 (SAE 6) |
Manifold Block | D03 |
Mounting | Vertical |
Mounting Orientation - Power Units | Vertical |
Number of Phases | 1 |
Hertz | 50/60 |
Circuit Design | Single or Double Acting |
Frame Design - Hydraulic Power Units | Standard |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 2 hp HP, RPM 1,800 RPM, 115/230V AC, 50/60 Hertz, Number of Phases 1, Full Load Amps 19.0/9.5, Pump Stage 1, Max. Pressure 3,000 psi, Nominal Flow 1 gpm, Reservoir Capacity 5 gal, Overall Length 14 in, Overall Width 12 1/4 in, Overall Height 26 31/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Handled Oiler, 16oz, 10-32 Thread, Steel (50-337)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35SC)
- ABAC Quiet Power 7.5 HP 230 Volt Single Phase Two Stage 80 Gallon Vertical Air Compressor (AB7-2180VQP)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 4060 psi (XCP4-06,06FJX-06MJ,30 IN OAL)
- MONARCH Power Unit, 1 Stage, 208/230VAC, 2400 psi (M-4509-0217)
- MONARCH Power Unit, 30gal., 208-230/460VAC, 1400psi (ZTJ000649)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3326-0218)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1550psi (T16C405C02F0-03)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3519-0420)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3504-0239)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 2500psi (T2VC405C02F1-01)
- Monarch Hydraulic Power Units