Monarch

Pot Holders Grey , 12PK


product price: $12.79
/pk 12, $1.07/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 100% Cotton
  • Size 7" W x 7" L
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 7" W x 7" L

Details

Item Pot Holder
Material 100% Cotton
Color Grey

Description

100% Cotton
QUALITY: 12-pack of premium quality pot holder made up of 100% cotton (terry-looped), designed to feel soft and quilting allows for easy flexibility in these pot holders. A bulk pack of 12 make perfect for large-scale or frequent uses, offer durability and grip. A bulk pack is also more cost efficient.
HEAT-RESISTANT: These pot holders will protect your hands from heat when removing dishes from the oven and hot pots from the stove, then rest your dishes on them like hot pads to protect kitchen surfaces. Do not use in a hot oven or over an open flame
MULTIPURPOSE: These terry cotton oven mitts pot holders are ideal for hot pots, hot pan holder, microwave splatter guard, spoon rest, jar opener, trivet, and large coaster. Theses pot holders are perfect for business, baking, kitchen and cooking.
SIZE: Our pot holders are perfect, large size - 7 x 7 in. with hemmed edges give the cloth strength and durability. It’s providing you perfect material with the benefits of heat resistant quality that you expect in your home.
MACHINE WASHABLE: These pot holders are machine washable with cold water and tumble dry low (Do not bleach). Cotton makes it soft, light weight and easy to wash and can definitely hold up to multiple washes without thinning out or unraveling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.