Shop All Oven Mitts & Pot Holders
Monarch
Pot Holders Blue , 12PK
Mfr # POT-BLUE
Zoro # G406172001
product price: $15.49
/pk 12, $1.29/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Size 7" W x 7" L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # POT-BLUE
- Zoro # G406172001
- UPC # 764950810279
- Country of Origin Pakistan
- Category Oven Mitts & Pot Holders
Dimensions
Size | 7" W x 7" L |
Details
Item | Pot Holder |
Material | 100% Cotton |
Color | Blue |
Description
100% Cotton
QUALITY: 12-pack of premium quality pot holder made up of 100% cotton (terry-looped), designed to feel soft and quilting allows for easy flexibility in these pot holders. A bulk pack of 12 make perfect for large-scale or frequent uses, offer durability and grip. A bulk pack is also more cost efficient.
HEAT-RESISTANT: These pot holders will protect your hands from heat when removing dishes from the oven and hot pots from the stove, then rest your dishes on them like hot pads to protect kitchen surfaces. Do not use in a hot oven or over an open flame
MULTIPURPOSE: These terry cotton oven mitts pot holders are ideal for hot pots, hot pan holder, microwave splatter guard, spoon rest, jar opener, trivet, and large coaster. Theses pot holders are perfect for business, baking, kitchen and cooking.
SIZE: Our pot holders are perfect, large size - 7 x 7 in. with hemmed edges give the cloth strength and durability. It’s providing you perfect material with the benefits of heat resistant quality that you expect in your home.
MACHINE WASHABLE: These pot holders are machine washable with cold water and tumble dry low (Do not bleach). Cotton makes it soft, light weight and easy to wash and can definitely hold up to multiple washes without thinning out or unraveling.
QUALITY: 12-pack of premium quality pot holder made up of 100% cotton (terry-looped), designed to feel soft and quilting allows for easy flexibility in these pot holders. A bulk pack of 12 make perfect for large-scale or frequent uses, offer durability and grip. A bulk pack is also more cost efficient.
HEAT-RESISTANT: These pot holders will protect your hands from heat when removing dishes from the oven and hot pots from the stove, then rest your dishes on them like hot pads to protect kitchen surfaces. Do not use in a hot oven or over an open flame
MULTIPURPOSE: These terry cotton oven mitts pot holders are ideal for hot pots, hot pan holder, microwave splatter guard, spoon rest, jar opener, trivet, and large coaster. Theses pot holders are perfect for business, baking, kitchen and cooking.
SIZE: Our pot holders are perfect, large size - 7 x 7 in. with hemmed edges give the cloth strength and durability. It’s providing you perfect material with the benefits of heat resistant quality that you expect in your home.
MACHINE WASHABLE: These pot holders are machine washable with cold water and tumble dry low (Do not bleach). Cotton makes it soft, light weight and easy to wash and can definitely hold up to multiple washes without thinning out or unraveling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUISINART Toaster 2Slt Slv Ss (CPT-160BKS)
- M-D Mixer Deluxe (49058)
- DELFIELD Drip Pan - Evap Coil (000BNH0030)
- DEXTER RUSSELL 6" Produce Knife with Guard Chef/Utility Knife, Brown (09160)
- MONARCH Pot Holders Grey , 12PK (POT-GREY)
- MONARCH Pot Holders Tan , 12PK (POT-TAN)
- MONARCH Pot Holders Black , 12PK (POT-BLACK)
- MONARCH Pot Holders White , 12PK (POT-WHITE)
- MONARCH Pot Holders Green , 12PK (POT-GREEN)
- CAROLINES TREASURES Lady with Her Pug Oven Mitt (7259OVMT)
- CAROLINES TREASURES Maltese and Puppy Waiting on you Oven Mitt (7110OVMT)
- Monarch Oven Mitts & Pot Holders