Shop All Stroboscopes
Monarch
Pocket LED Strobe, RPM 30-300,000
Mfr # 6235-010
Zoro # G5272811
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.01 to 1.0 fpm
- Includes AC Power Adapter
- Power Requirement 115/230 50/60 Hz
- Battery Life 4 to 5 hr
- RPM Range 30 to 300,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6235-010
- Zoro # G5272811
- Country of Origin United States
- Category Stroboscopes
Dimensions
Auto Step Size | User Adjustable |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Pocket Digital Stroboscope, Includes AC Power Adapter, Resolution 0.01 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 300,000 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 1,300 usec, Power Source Battery, Calibration Certificate Type NIST, Phase Shift No Phase Shift, Minimum Flash Duration 0.5 usec, External Triggers Input/Output, Body Style Full Size, Battery Run Time 5 hr, Minimum Operating Temperature 32 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Gauge W Oil Level & Temp Monitor D1=M12 164X42X21 Plastic, Norm Closed Contact, Comp:Steel (K1427.212712)
- PIC GAUGES Gauge, 2", 0/60psi, 1/8"LM, SS (PRO-301D-208D-01)
- VIVIDIA Video Borescope, ⌀ 3.9mm, 6.6ft Long, 2.4" LCD Monitor, Flexible (VQ R3920)
- PIC GAUGES Tridicator, 3-1/4", 0-200 psi, 70-320 deg F (TRI-RC-3.25R-3.00-G)
- MONARCH Phaser Battery LED Strobe Kit, 0-500,000 (6232-011)
- MONARCH Basic Battery LED Strobe Kit, 30-500,000 (6230-011)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6243-011)
- MONARCH Pocket LED Strobe Kit, RPM 30-300,000 (6235-011)
- MONARCH Digital Stroboscope, 30 to 20,000 FPM (6204-012)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-020)
- SHIMPO DgtlStroboscope, 0.1 fpm, +/-0.05% Acc (ST-1100)
- Monarch Stroboscopes