Shop All Chartless Digital Recorder Accessories
Monarch
Plastic Lens
Mfr # 1052-4245-212R
Zoro # G1439746
product price: $11.95
/ea
Sold in multiples of 5 for $59.75
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Plastic Lens
- Product Type Front Lens
- Features All Battery-Operated Nova, Phaser and Vibration Strobes
- Compatible Product Type Nova-Strobe Battery-Powered Xenon Strobe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 1052-4245-212R
- Zoro # G1439746
- Country of Origin United States
- Category Chartless Digital Recorder Accessories
Details
Item | Plastic Lens |
Accessory Type | Plastic Lens |
Product Type | Front Lens |
Features | All Battery-Operated Nova, Phaser and Vibration Strobes |
Compatible Product Type | Nova-Strobe Battery-Powered Xenon Strobe |
Description
Plastic Lens, Product Type Front Lens, Features All Battery-Operated Nova, Phaser and Vibration Strobes, Compatible Product Type Nova-Strobe Battery-Powered Xenon Strobe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Steel, Black (4CFW9)
- AEMC INSTRUMENTS Battery Operated Megohmmeter (6527)
- WINTERS Economy 2.5" 0-30 psi/Kpa 1/4" Npt Btm (PEM212)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC4)
- MONARCH Universal Charger, 3 Pc Min (6280-022)
- MONARCH Resistor, 50 Ohm, Shunt, Accuracy 0.1pct (5380-152)
- MONARCH Resistor, 250 Ohm, 0.1 PCT Tolerance, 1/4 W (5380-151)
- MONARCH Internal Rechargeable Battery (6280-046)
- EATON Ethernet Communication Adapter, 120 VAC (C441R)
- B&K PRECISION Paperless Recorder, 20 to 200 Channl, LCD (DAS220-BAT)
- Monarch Chartless Digital Recorder Accessories