Shop All Stroboscopes
Monarch
Phaser Stroboscope, 30 to 50,000 FPM
Mfr # 6210-020
Zoro # G1535231
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01 fpm
- Accuracy +/-0.002%
- Includes 115/230V Charger, Instructions, NIST Certification
- Display 6 Digit LCD
- Battery Life Typically 2 hr @ 1,800 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6210-020
- Zoro # G1535231
- Country of Origin United States
- Category Stroboscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Digital Stroboscope, Includes 115/230V Charger, Instructions, NIST Certification, Resolution 0.1 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 50,000 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 25 usec, Power Source Battery, Calibration Certificate Type NIST, Phase Shift Internal, Minimum Flash Duration 10 usec, External Triggers Input, Body Style Full Size, Battery Run Time 2 hr, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Transmitter, 0 to15 PSI, 36 In Lead (628-07-GH-P1-E1-S1)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254U-01)
- VEE GEE Armored Thermometer, 1 deg C (80906-A)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254O)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6243-021)
- MONARCH Pocket LED Strobe Kit, RPM 30-300,000 (6235-011)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6245-010)
- MONARCH Pocket LED Strobe, RPM 30-300,000 (6235-010)
- MONARCH Basic Stroboscope, 30 to 10,000 FPM (6207-012)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6245-011)
- MONARCH Digital Stroboscope Kit, 3400 Lux (6241-011)
- Monarch Stroboscopes