Shop All Chart Recorders
Monarch
Paperless Recorder, Power 100 To 240 VAC
Mfr # DC1250 U01
Zoro # G2376936
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -148 Degrees to 2498 Degrees F (-100 Degrees to 1370 Degrees C)
- Display Mono LCD
- Current Range 4-20mADC, 0-20mADC, 10-50mADC, 0-50mADC
- RTD Type 100 Ohm Pt 385, 100 Ohm Pt 392, 2 or 3 wire
- Channels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # DC1250 U01
- Zoro # G2376936
- Country of Origin United States
- Category Chart Recorders
Dimensions
Memory Size | Up to 2 GB Compact Flash (Order Separatly) |
Manufacturers Warranty Length | 1 yr |
Overall Width | 6 in |
Overall Length | 3 3/4 in |
Overall Height | 3 3/4 in |
Description
Paperless Recorder, Thermocouple Type E, J, K, T, Voltage - Maximum 240V AC, Current - Maximum 50 mA DC, Current - Minimum 0 mA DC, Features Ethernet Communication, Front Access USB Communication, Navigator Software, Memory Storage 2GB Compact Flash, Number of Channels 2, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 14 Degrees F, Voltage - Minimum 100V AC, Display Type Graphics LCD, Overall Length 3 3/4 in, Overall Height 3 3/4 in, Overall Width 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Battery-Operated Proving Unit, Up to 690V (MPU690)
- TRACEABLE Digital Timer, 3/4 In. LCD, 4 channels (7074)
- CONTROL CO AC Adaptor, 9 ft. Wire (4236)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Yellow (PCC605C-2Y)
- MONARCH Paperless Recorder, Power 100 To 240 VAC (DC1250-U00)
- DICKSON Temp Chart Recorder, 3 In (SC386)
- CHESSELL Strip Chart Chart Recorder Parts And Accessory (GD201123/GD204080U050)
- DICKSON Chart Recorder, Temperature, 4 In, NIST (SL4100NIST)
- DICKSON Recorder, Temperature (D302)
- DICKSON Temp Chart Recorder, 3 In (SC367)
- DICKSON Dickson C412 Circular Chart 8In Chart Recorder Parts And Accessory (C412)
- Monarch Chart Recorders