Shop All Chart Recorders
Monarch
Paperless Recorder, Power 100 To 240 VAC
Mfr # DC1250-U00
Zoro # G3272911
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -148 Degrees to 2498 Degrees F (-100 Degrees to 1370 Degrees C)
- Display Mono LCD
- Channels 2
- RTD Type 100 Ohm Pt 385, 100 Ohm Pt 392, 2 or 3 wire
- Voltage Range 0-250mV DC,0-1.25V DC, 0-2.5V DC, 0-5V DC,0-12.5V DC, 0-25V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # DC1250-U00
- Zoro # G3272911
- Country of Origin United States
- Category Chart Recorders
Dimensions
Manufacturers Warranty Length | 1 yr |
Memory Size | Up to 2 GB Compact Flash (Order Separatly) |
Overall Width | 6 in |
Overall Height | 3 3/4 in |
Overall Length | 3 3/4 in |
Description
Paperless Recorder, Thermocouple Type E, J, K, T, Voltage - Maximum 240V AC, Current - Maximum 50 mA DC, Current - Minimum 0 mA DC, Features Ethernet Communication, Navigator Software, USB Communication, Memory Storage 2GB Compact Flash, Number of Channels 2, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 14 Degrees F, Voltage - Minimum 100V AC, Display Type Graphics LCD, Overall Length 3 3/4 in, Overall Height 3 3/4 in, Overall Width 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Documenting Process Calibrator (Fluke-753)
- INTERSTATE PNEUMATICS Pressure Gauge 0-30 PSI 1-1/2 Inch Diameter 1/8 Inch NPT Bottom Mount (G2001-030)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, AC Frequency Response: 36 KHz to 42 KHz (VPE)
- WINLAND ELECTRONICS Temperature Probe, Incl Terminal Blocks (TEMP-H-W)
- MONARCH Paperless Recorder, Power 100 To 240 VAC (DC1250 U01)
- MONARCH Paperless Recorder, Power 12 to 24 Vdc (DC1250-D00)
- DICKSON 8 Pressure Chart Recorder (PW865)
- DICKSON Temp Chart Recorder, 3 In (SC397)
- DICKSON Temp Chart Recorder, 3 In (SC387)
- DICKSON Chart Recorder, 0 to 100 PSI (PW470)
- DICKSON Temp Chart Recorder, 3 In (SC377)
- Monarch Chart Recorders